KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Cone , LED Flashing, Red, Plastic

TAPCO| Zoro #: G2177576| Mfr #: 3393-00002

$10.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cone Light
Includes: Batteries
Flashes per Minute: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177576 Mfr #: 3393-00002
Item: Cone LightIncludes: Batteries
Flashes per Minute: 60Color: Red
Housing Material: PlasticLamp Type: Led
Head Dia.: 2"Lens Material: Plastic
Power Source: BatteryCountry of Origin (subject to change): China

Description

Red, flashing cone light for use with collapsible and standard traffic cones (may need to trim out top opening of cone so light will fit) Increases visibility for more effective traffic control. When inserted into top of cone, pressure switch is activated and light flashes. Requires two "AA" batteries (included).

Reviews