This Product is Discontinued
Shop for all Sign Post Accessories
Tapco
Sign Mounting Brackets, Aluminum, Black (Discontinued)
- Zoro #: G7192954
- Mfr #: 203-00345
Tap to zoom
Hover or click to zoom
$34.74
- Sub-Category: Sign Brackets and Hardware
- Item: Sign Mounting Brackets
- Color: Black
This Product is Discontinued
Tapco #203-00345 Specifications
- Zoro #: G7192954
- Mfr #: 203-00345
- Sub-Category: Sign Brackets and Hardware
- Item: Sign Mounting Brackets
- Color: Black
- For Use With: Extruded Signs
- Height: 2 1/2 in
- Length: 5 1/2 in
- Width: 5 1/2 in
- Material: Aluminum
- Includes: Set Screws
- Number of Sides: 2
- Hardware Type: Mounting Bracket
- Finish: Powder Coated
- Mounting Bracket Style: No Series
- Slot Width: 5 1/2 in
- Mounting Bracket Attachment Method: Bolt-On
- Mounts To: Sign
- For Blade Type: Extruded Signs
- Mounting Bracket Type: Cross
- Mounting Bracket Adjustment Angle: No Adjustment
- Product Type: Sign Mounting Brackets
- Country of Origin (subject to change): United States
Description
Sign Mounting Brackets, Mounts To Sign, Cross, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, For Blade Type Extruded Signs