customer-service Help
Tapco

Sign Mounting Brackets, Aluminum, Black

Tapco Sign Mounting Brackets, Aluminum, Black 203-00445
Tap to zoom
Hover or click to zoom
$70.43
  • Sub-Category: Sign Brackets and Hardware
  • Item: Sign Mounting Brackets
  • Color: Black
See full product details
Orders over $75 ship free.

Total: $70.43

Tapco #203-00445 Specifications

  • Sub-Category: Sign Brackets and Hardware
  • Item: Sign Mounting Brackets
  • Color: Black
  • For Use With: Extruded Signs, 2-3/8 in dia. Round Post
  • Height: 2 22/25 in
  • Length: 12 in
  • Width: 3 in
  • Includes: Set Screws
  • Material: Aluminum
  • Mounting Bracket Type: Post Top
  • Number of Sides: 2
  • Compatible Sign Post: 2 3/8 in Round
  • Finish: Powder Coated
  • Mounting Bracket Style: No Series
  • Hardware Type: Mounting Bracket
  • Mounts To: Sign Post
  • Slot Width: 12 in
  • For Blade Type: Extruded Signs
  • Compatible Sign Post Size: 2 3/8 in
  • Mounting Bracket Adjustment Angle: No Adjustment
  • Mounting Bracket Attachment Method: Bolt-On
  • Compatible Sign Post Style: Round
  • Product Type: Sign Mounting Brackets
  • Country of Origin (subject to change): United States

Description

Sign Mounting Brackets, Mounts To Sign Post, Compatible Sign Post 2 3/8 in Round, Post Top, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, For Blade Type Extruded Signs

Reviews of Tapco #203-00445