This Product is Discontinued
Shop for all Sign Post Accessories
Tapco
Sign Mounting Brackets, Aluminum, Black (Discontinued)
- Zoro #: G6830381
- Mfr #: 203-00498
Tap to zoom
Hover or click to zoom
$368.19
- Sub-Category: Sign Brackets and Hardware
- Item: Sign Mounting Brackets
- Color: Black
This Product is Discontinued
Tapco #203-00498 Specifications
- Zoro #: G6830381
- Mfr #: 203-00498
- Sub-Category: Sign Brackets and Hardware
- Item: Sign Mounting Brackets
- Color: Black
- For Use With: Extruded Signs
- Height: 14 1/2 in
- Length: 22 in
- Width: 1 22/25 in
- Includes: Set Screws
- Material: Aluminum
- For Blade Type: Flat Signs
- Mounts To: Sign Post
- Finish: Powder Coated
- Mounting Bracket Style: Leaf
- Slot Width: 22 in
- Hardware Type: Mounting Bracket
- Mounting Bracket Adjustment Angle: No Adjustment
- Compatible Sign Post: 1 3/4 Round, 1 3/4 in x 1 3/4 in Square, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square
- Number of Sides: 2
- Compatible Sign Post Size: 1 3/4 in x 1 3/4 in, 2 in x 2 in, 3 3/16 in x 1 9/32 in
- Mounting Bracket Attachment Method: Strap-On
- Compatible Sign Post Style: Round, Square
- Series: Elegant Series
- Mounting Bracket Type: L-Shaped
- Product Type: Sign Mounting Brackets
- Country of Origin (subject to change): United States
Description
Sign Mounting Brackets, Mounts To Sign Post, Compatible Sign Post 1 3/4 Round, 1 3/4 in x 1 3/4 in Square, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square, L-Shaped, Mounting Bracket, Mounting Bracket Attachment Method Strap-On, Mounting Bracket Style Leaf, For Blade Type Flat Signs, Series Elegant Series
Reviews of Tapco #203-00498
Explore more
- TAPCO Sign Bracket, U-Channel, 180 Degree 037-00050
- TAPCO Sign Mounting Brackets, 36 In. L, PR 037-00011
- TAPCO Sign Mounting Brackets, Aluminum, Black 203-00349
- TAPCO Street Name Sign Bracket Crosspiece V14F-HDSL10590
- TAPCO Sign Mounting Brackets, Alumnm, Flat Signs 203-00037
- PROFLECT Sign Mounting Rivets, Poly Backing, Yellow HIPY72
- NORA Nmr2 3L 900L 27K Spot Blk/Wht NMRT2-13L0927SBW
- DICKE Sign Stand, Rigid and Roll-Up, 75 In. TF84-RG/RU
- QUICK-GRIDS Peel/Stick, Quick Grid, Black 35-803-1523-603
- Tapco Signs