Tapco
Sign Mounting Brackets, Alumnm, Flat Signs
- Zoro #: G7258736
- Mfr #: 203-00501
Tap to zoom
Hover or click to zoom
$487.90
- Sub-Category: Sign Brackets and Hardware
- Item: Sign Mounting Brackets
- Color: Black
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $487.90
Tapco #203-00501 Specifications
- Zoro #: G7258736
- Mfr #: 203-00501
- Sub-Category: Sign Brackets and Hardware
- Item: Sign Mounting Brackets
- Color: Black
- For Use With: Flat Signs
- Height: 14 1/2 in
- Length: 22 in
- Width: 1 22/25 in
- Material: Aluminum
- Includes: Set Screws
- Finish: Powder Coated
- Mounting Bracket Type: L-Shaped
- Slot Width: 22 in
- Mounting Bracket Style: Leaf
- Compatible Sign Post Size: 1 3/4 in x 1 3/4 in, 2 in x 2 in, 3 3/16 in x 1 9/32 in
- Mounting Bracket Attachment Method: Strap-On
- Mounts To: Sign Post
- Hardware Type: Mounting Bracket
- Number of Sides: 2
- Compatible Sign Post Style: Round, Square
- Compatible Sign Post: 1 3/4 Round, 1 3/4 in x 1 3/4 in Square, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square
- Series: Elegant Series
- Mounting Bracket Adjustment Angle: No Adjustment
- For Blade Type: Extruded Signs
- Product Type: Sign Mounting Brackets
- Country of Origin (subject to change): United States
Description
Sign Mounting Brackets, Mounts To Sign Post, Compatible Sign Post 1 3/4 Round, 1 3/4 in x 1 3/4 in Square, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square, L-Shaped, Mounting Bracket, Mounting Bracket Attachment Method Strap-On, Mounting Bracket Style Leaf, For Blade Type Extruded Signs, Series Elegant Series