Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Post, U-Channel, 10ft., Galvanized, 2lbs per foot

  • Zoro #: G4332702
  • Mfr #: 054-00023

$55.24 /ea

Order in multiples of 3

Details
  • Material: Steel
  • Standards: Exceed ASTM Requirements for ASTM A-499 Yield Strength
  • Weight per Foot: 2
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tapco #054-00023 Specifications

  • Zoro #: G4332702
  • Mfr #: 054-00023
Material: Steel Standards: Exceed ASTM Requirements for ASTM A-499 Yield Strength
Weight per Foot: 2 Breakaway Feature: No
Sign Post Depth: 1-15/32" Width: 3-3/16"
Finish: Hot Dipped U-Channel Profile: Open
Sign Post Finish: Galvanized Color: Galvanized
Post Style: U-Channel Sign Post Color: Silver
Hole to Hole Center (In.): 1" For Use With: Traffic Signs
Depth: 1-15/32" Sign Post Material: Steel
Sign Post Width: 3-3/16" Includes: Prepunched 3/8" Mount Holes
Length: 10 ft. Item: Sign Post
Sign Post Length: 10 ft. Shape: U-Channel
Country of Origin (subject to change): United States

Description

Our sign posts are designed to stand up to harsh weather conditions and won’t snap in strong winds. Here is some additional information about Tapco Sign Post. Length: 10 ft., Width: 3-1/16", Material: Galvanized steel.

Technical Guides

Reviews of Tapco #054-00023