Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Square Sign Post, 2.25in X 2.25in X 36in

  • Zoro #: G4156717
  • Mfr #: 1603-00008

$19.79 /ea

Order in multiples of 3

Details
  • Sign Post Length: 36"
  • Depth: 2-1/4"
  • For Use With: 2" Square Posts
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tapco #1603-00008 Specifications

  • Zoro #: G4156717
  • Mfr #: 1603-00008
Sign Post Length: 36" Depth: 2-1/4"
For Use With: 2" Square Posts Sign Post Finish: Galvanized
Item: Sign Post Weight per Foot: 2
Sign Post Color: Silver Sign Post Depth: 2-1/4"
Breakaway Feature: No Width: 2-1/4"
Post Style: Square Length: 36"
Sign Post Width: 2-1/4" Color: Silver
Sign Post Material: Steel Hole to Hole Center (In.): 1"
Finish: Galvanized Material: Galvanized steel
Shape: Square Country of Origin (subject to change): United States

Description

The stability and strength of a quality sign post will serve you well in managing traffic flow and providing navigational and directional guidance. Take a look at the features for Tapco Sign Post. Length: 36", Width: 2-1/4", Material: Galvanized steel.

Reviews of Tapco #1603-00008