Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Square Sign Post, 2in X 2in X 120in

  • Zoro #: G7548703
  • Mfr #: 1603-00003
$113.39
  • Item: Sign Post
  • Width: 2"
  • Weight per Foot: 2
See full product details
This item ships free.

Tapco #1603-00003 Specifications

  • Zoro #: G7548703
  • Mfr #: 1603-00003
Item: Sign Post Width: 2"
Weight per Foot: 2 Material: Galvanized steel
Sign Post Depth: 2 in Sign Post Length: 120 in
Color: Silver Post Style: Square
Hole to Hole Center (In.): 1 in Finish: 14 ga. Galvanized
Sign Post Finish: Galvanized Length: 10 ft.
Breakaway Feature: No Includes: Prepunched 7/16 in Mount Holes
Depth: 2" Sign Post Material: Steel
Sign Post Color: Silver Sign Post Width: 2 in
Shape: Square Holes on 1 in. Centers: Yes
Sign Post Style: Square Compatible Grainger Part Number: 6VEF6, 3PND8, 49AE47, 49AE48, 25AZ05
Includes Clean Out Bar: No Mounting Hole Dia.: 0.4375 in
Wall Thickness: 14 ga (0.0781 in) Hole Punch Style: Prepunched
Compatible Mfg. Model Number: 034-00007, 034-00096, 1603-00008, 054-00038, 034-00142SM Number of Mounting Holes: 476
Includes Mounting Hardware: No Mounting Hole Spacing: 1 in
Tapered End: No Length of Post Punched: Full Length
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sign Post, Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 14 ga (0.0781 in), Sign Post Length 120 in, Sign Post Depth 2 in, Sign Post Width 2 in

Reviews of Tapco #1603-00003