SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

V-Loc™, Breakaway Anchor, 2lb U-Channel Post, for use in concrete

TAPCO| Zoro #: G1910456| Mfr #: 034-00013

$31.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Model 19V Loc(R), Wedge, AdapterColor: BrownWidth: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910456 Mfr #: 034-00013
Includes: Model 19V Loc(R), Wedge, AdapterColor: Brown
Width: 4-1/4"Sub-Category: Post Mounting Anchors
For Use With: 2 or 3 1b. U Channel PostsItem: Traffic Post Breakaway Anchor
Material: SteelLength: 5-1/4"
Country of Origin (subject to change): United States

Description

Traffic Post Breakaway Anchor, Material Steel, Brown, For Use With 2 or 3 1b. U Channel Posts, Length 5-1/4 In., Width 4-1/4 In., Includes Model 19V Loc(R), Wedge, Adapter

Reviews