Traffic Cone Sign, Orng w/Blk, Men Working

TAPCO| Zoro #: G1537505| Mfr #: 535-00021

$19.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Traffic Cone Signs
Legend: Men Working
For Use With: Traffic Cones and Delineators w/Open Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537505 Mfr #: 535-00021
Sub-Category: Traffic Cone SignsLegend: Men Working
For Use With: Traffic Cones and Delineators w/Open TopColor: Orange
Width: 12-3/4"Material: Plastic
Height: 10"Item: Traffic Cone Sign
Weight: 0.6 lb.Country of Origin (subject to change): United States

Description

Traffic Cone Sign, Orange w/Black Lettering, Legend Men Working, Width 12-3/4 In., Height 10 In., Weight 0.6 lb., Material Plastic, For Use With Traffic Cones and Delineators w/Open Top

Reviews