Traffic Cone Sign, Orng/Blk, No Left Turn

TAPCO| Zoro #: G1353493| Mfr #: 535-00017

$16.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353493 Mfr #: 535-00017
Weight: 0.6 lb.Item: Traffic Cone Sign
Sub-Category: Traffic Cone SignsWidth: 12-3/4"
Legend: No Left TurnMaterial: Plastic
Height: 10"Color: Orange w/Black Lettering
Country of Origin (subject to change): United States

Product Description

Traffic Cone Sign, Orange w/Black Lettering, Legend No Left Turn, Width 12-3/4 In., Height 10 In., Weight 0.6 lb., Material Plastic, For Use With Traffic Cones and Delineators w/Open Top

Product Reviews

Save 15%. Sign up for Z-mail.