Traffic Cone Sign, Black and Orange, Slow Traffic

TAPCO| Zoro #: G0466121| Mfr #: 535-00014

$19.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Slow TrafficWeight: 0.6 lb.Height: 10-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0466121 Mfr #: 535-00014
Legend: Slow TrafficWeight: 0.6 lb.
Height: 10-1/2"Color: Orange
Width: 12-3/4"Sub-Category: Traffic Cone Signs
For Use With: Traffic Cones and Delineators w/Open TopItem: Traffic Cone Sign
Material: PlasticCountry of Origin (subject to change): United States

Description

Traffic Cone Sign, Orange, Legend Slow Traffic, Width 12-3/4 In., Height 10-1/2 In., Weight 0.6 lb., Material Plastic, For Use With Traffic Cones and Delineators w/Open Top

Reviews