KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Cone Sign, Red w/Wh, Do Not Enter

TAPCO| Zoro #: G1778384| Mfr #: 535-00016

$21.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12-3/4"
Item: Traffic Cone Sign
For Use With: Traffic Cones and Delineators w/Open Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778384 Mfr #: 535-00016
Width: 12-3/4"Item: Traffic Cone Sign
For Use With: Traffic Cones and Delineators w/Open TopColor: Red
Legend: Do Not EnterHeight: 10-1/2"
Weight: 0.6 lb.Material: Plastic
Sub-Category: Traffic Cone SignsCountry of Origin (subject to change): United States

Description

Traffic Cone Sign, Red w/White Lettering, Legend Do Not Enter, Width 12-3/4 In., Height 10-1/2 In., Weight 0.6 lb., Material Plastic, For Use With Traffic Cones and Delineators w/Open Top

Reviews