SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

V-Loc™, Breakaway Anchor, 2in Square Post, For use in Concrete

TAPCO| Zoro #: G2078133| Mfr #: 034-00007

$23.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: WedgeColor: BrownWidth: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078133 Mfr #: 034-00007
Includes: WedgeColor: Brown
Width: 4-1/4"Sub-Category: Post Mounting Anchors
For Use With: 2"L x 2"W Square PostItem: Traffic Post Breakaway Anchor
Material: SteelLength: 5-1/4"
Country of Origin (subject to change): United States

Description

Traffic Post Breakaway Anchor, Material Steel, Brown, For Use With 2 In.L x 2 In.W Square Post, Length 5-1/4 In., Width 4-1/4 In., Includes Wedge

Reviews