- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Safety Alarms and Warnings
- /
- Strobe and Flashing Lights
- /
- Warning Light, (4) LED, Amber, Solar NiMH
Tapco
Warning Light, (4) LED, Amber, Solar NiMH
- Zoro #: G2396362
- Mfr #: 3337-00002
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.99
Tapco #3337-00002 Specifications
- Zoro #: G2396362
- Mfr #: 3337-00002
- Item: Warning Light
- Color: Amber
- Lamp Type: (4) LED
- Power Source: Solar NiMH Battery
- Light Output: 1.2 Candela Each Bulb
- Lamp Life: 100,000 hr
- Lens Design: Dome
- Height: 6 1/4 in
- Diameter: 3 3/4 in
- Rating: NEMA 4X
- Mounting: Bracket or Into Cones with 1-5/16 in or Larger Top Hole
- Housing Material: metal
- Operating Temp.: -31 Degrees to 150 Degrees F
- Features: Lights only flash at night
- Lens Material: Polycarbonate
- Green Environmental Attribute: Product is Solely Powered by Solar Energy
- Flashes per Minute: 60
- Product Type: Warning Light
- Country of Origin (subject to change): Taiwan, Province of China
Description
Warning Light, Color Amber, Lamp Type (4) LED, Flashes per Minute 60, Light Output 1.2 Candela Each Bulb, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Metal, Mounting Bracket or Into Cones with 1-5/16 in or Larger Top Hole, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Solar NiMH Battery, Height 6 1/4 in
Reviews of Tapco #3337-00002
Explore more
- TAPCO Warning Light, LED, Red, Solar NiMH 3337-00001
- TAPCO Warning Light, (4) LED, White, Solar NiMH 3337-00003
- TAPCO Warning Light, (4) LED, Green, Solar NiMH 3337-00005
- TAPCO Warning Light, (4) LED, Blue, Solar NiMH 3337-00004
- TORK Horn/Strobe 120Vac White TA880-N5
- BELL AUTOMOTIVE PRODUCTS INC Bell Automotive Products 22-5-00231-8 3 Pack; Warning Triangle; Self Storing Container 240721
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC FB2PST-120R
- FEDERAL SIGNAL Strobe Light, Magenta, FPM 60, Xenon, 1.50A G-STR-024-D-M
- PENTALIFT Inside Light Assemblies, Green Inside Li 060-0201
- BUYERS PRODUCTS Strobe Light, Amber LED, Rectangular, 5.5" 8891600
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Red 125STRHR120A
- Tapco Safety Alarms and Warnings