PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Warning Light, LED, Red, Solar NiMH

TAPCO| Zoro #: G1677943| Mfr #: 3337-00001

$40.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateColor: RedHeight: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677943 Mfr #: 3337-00001
Lens Material: PolycarbonateColor: Red
Height: 6-1/4"Light Output: 1.2 Candela Each Bulb
Mounting: Bracket or Into Cones with 1-5/16" or Larger Top HoleFlashes per Minute: 60
Power Source: Solar NiMH BatteryRating: NEMA 4X
Diameter: 3-3/4"Item: Warning Light
Green Environmental Attribute: Product is Solely or Partially Powered By Solar EnergyOperating Temp.: -31 to 150 Degrees F
Housing Material: MetalLamp Type: Led
Lens Design: DomeLamp Life: 100,000 hr.
Country of Origin (subject to change): Taiwan, Province of China

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, Light Output 1.2 Candela Each Bulb, Lamp Life 100,000 hr., Lens Design Dome, Lens Material Polycarbonate, Housing Material Metal, Mounting Bracket or Into Cones with 1-5/16 In. or Larger Top Hole, Operating Temp. -31 to 150 Degrees F, Rating NEMA 4X, Power Source Solar NiMH Battery, Height 6-1/4 In.

Reviews