Tapcon
28204 1/4x4 Blue Star Drive Concrete Anchors 8/Box PK
- Zoro #: G000628010
- Mfr #: 28204
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Concrete Anchors
- Pin Anchor Type: Drive Pin
- Anchor Dia.: 1/4 in
- Anchor Length: 4 in
$9.88
Pk of 8, $1.24/ea
Subtotal: $9.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tapcon #28204 Specifications
- Zoro #: G000628010
- Mfr #: 28204
- UPC #: 92097282049
- Item: Concrete Anchors
- Pin Anchor Type: Drive Pin
- Anchor Dia.: 1/4 in
- Anchor Length: 4 in
- Country of Origin (subject to change): Taiwan, Province of China
Description
As the original concrete screw anchor that revolutionized the construction world, Tapcon brand concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip, Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into. Use Tapcon concrete screw anchors for wood framing to concrete, electrical equipment, furring strips and many other applications that require fastening into brick, block or concrete.
Reviews of Tapcon #28204
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TAPCON 28371 3/16x1-3/4 White Star Drive Concrete Anchors 75/Box PK 28371
- TAPCON 28285 1/4x2-3/4 Blue Star Drive Concrete Anchors 25/Box PK 28285
- TAPCON 28585 1/4x2-3/4 Blue Star Drive Concrete Anchors 150/Box PK 28585
- TAPCON 28350 3/16x1-1/4 Blue Star Drive Concrete Anchors 75/Box PK 28350
- TAPCON 79013 Installation Tool Kit with Star Bit for Concrete Anchors 79013
- TAPCON 28260 3/16x2-1/4 Blue Star Drive Concrete Anchors 25/Box PK 28260
- MKT FASTENING Zap-It Mech Anchor, 1/4" x 1-1/4", PK100 3920000
- MIDWEST FASTENER 5/16" x 1" Aluminum Truss Head Pin Drive Anchors 4PK 932015
- MKT FASTENING Tap-It, Mushroom Head Bulk, 1/4x2", PK2000 5860116
- RAMSET PIN DRIVE 1.5"" 100PK 774
- TAPCON 28372 3/16x2-1/4 White Star Drive Concrete Anchors 75/Box PK 28372
- Tapcon Drive Pin Anchors