Tapcon
ANCHOR CON 1/4X2-3/4""HHD
- Zoro #: G7679031
- Mfr #: 24530
Hover or click to zoom Tap to zoom
Key Features
- Anchor Screw Type: Concrete Anchor
- Anchor Dia.: 1/4 in
- Anchor Length: 2 3/4 in
- Item: Anchor Screws,12-11X4,Phil Pan F,PK150
- Length: 2 3/4 in
- Thread Length: 2 3/4 in
$46.29
Subtotal: $46.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TAPCON 1-3/4 in. L Star Flat Head Concrete Screws 75 pk 28371
- TAPCON Masonry Scr, Hex, 3/16x3 1/4 L, Pk100 3147407
- TAPCON Concrete/Masonry Screw, PK 100 3203407V2
- TAPCON Anchor Screw, Climaseal Steel 24515
- TAPCON 1-3/4 in. L Star Flat Head Concrete Screws 8 pk, 8PK 28155
- TAPCON Concrte/MasonryScrw, 1031Gr, 3 1/4"L, PK100 3191407V2
- TAPCON Concrete Screw Anchor, 14 in Dia, 334 in L, Steel, Climaseal 28395
- TAPCON SCREW MASONRY PH 14X134 28375/24375
- TAPCON Screw Anchor, Flat Head, Phillips Drive, Steel, Climaseal 28397/24397
- ZORO SELECT 10-12X1 PHIL ROUND FT STS A ZINC 1016APR
- ZORO SELECT 8-18X3/4 PHIL FLAT STS FT TYPE AB BLK OX 0812ABPFB
- Tapcon Anchor Screws