Carbide Bit

TAPCON| Zoro #: G1038073| Mfr #: 3095910

$1.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1038073 Mfr #: 3095910
Material: Carbide SteelItem: Carbide-Tipped Drill Bit
Size: 5/32"Drill Bit Size: 5/32"
Shank Dia.: 5/32"Designed For: 3/16" Masonry Anchors
Length: 3-1/2"Country of Origin (subject to change): China

Product Description

Carbide Bit, Drill Bit Size 5/32 In., Shank Diameter 5/32 Inch, Length 3 1/2 Inches, For 3/16 Inch Masonry Anchors

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR
Save 15%. Sign up for Z-mail.