Skip to Main Content
customer-service Help
Tapcon

Concrete/Masonry Screw, PK 100

Tapcon Concrete/Masonry Screw,  PK 100 3203407V2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$124.19 ($1.24/unit)
  • Anchor Screw Type: Concrete Anchor Screw
  • Anchor Screw Head Style: Flat Star
  • Anchor Material: Steel
See full product details
This item ships free.
Total: $124.19

Tapcon #3203407V2 Specifications

  • Anchor Screw Type: Concrete Anchor Screw
  • Anchor Screw Head Style: Flat Star
  • Anchor Material: Steel
  • Material Grade: 1035 Carbon Steel
  • Drill Bit Size: 3/16 in
  • Fastener Finish: Blue Climaseal
  • Anchor Dia.: 1/4 in
  • Anchor Length: 6 in
  • Seismic Approved: No
  • ICC Approved for Cracked Concrete: Yes
  • Edge Distance: 1 1/4 in
  • Ultimate Shear (Lb.): 1,440 lb
  • ICC Approved for Un-Cracked Concrete: Yes
  • Item: Concrete/Masonry Screw
  • Application: Concrete, Masonry
  • Ultimate Tension (Lbs.): 950 lb
  • Min. Embedment: 1 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Star Flat Head Tapcon Blue, Anchor Screw Head Style Flat Phillips, Anchor Material Steel, Material Grade 1035 Carbon Steel, Fastener Finish Blue Climaseal, Anchor Dia. 1/4 in, Anchor Length 6 in, Seismic Approved No, Min. Embedment 1 in, Edge Distance 1 1/4 in, Drill Bit Size 3/16 in, Ultimate Shear (Lb.) 1,440 lb, Ultimate Tension (Lbs.) 950 lb, Package Quantity 100

Reviews of Tapcon #3203407V2