Hammer Drill Bit, SDS, 3/16 x 7 In.

TAPCON| Zoro #: G1821111| Mfr #: 3101910

$27.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drilling Length: 5"
Number of Cutter Heads: 2
Overall Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821111 Mfr #: 3101910
Drilling Length: 5"Number of Cutter Heads: 2
Overall Length: 7"Shank Shape: SDS
Bit Dia.: 3/16"Item: Hammer Drill Bit
Shank Size: 25/64"Country of Origin (subject to change): China

Description

Hammer Drill Bit, Shank Shape SDS, Number of Cutter Heads 2, Bit Dia. 3/16 In., Drilling Length 5 In., Overall Length 7 In., Shank Size 25/64 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews