FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Masonry Scr, Flat, 1/4x1 3/4 L, Pk100

TAPCON| Zoro #: G0287892| Mfr #: 3185407

$18.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287892 Mfr #: 3185407
Material: Hardened steelItem: Masonry Anchor Screw
Application: Excellent for Wood to Concrete, No Need to Prespot Holes, No Inserts Required and Can be Removed and ReinstalledType: Masonry
Head Style: Flat, PhillipsAnchor Dia.: 1/4"
Length: 1-3/4"Country of Origin (subject to change): United States

Product Description

Masonry Screw, Length 1 3/4 Inches, 1/4 Inch Diameter, Phillips Flat Head, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews