Masonry Scr, Flat, 1/4x2 1/4 L, Pk100

TAPCON| Zoro #: G0949453| Mfr #: 3187407

$24.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0949453 Mfr #: 3187407
Material: Hardened SteelApplication: Excellent for Wood to Concrete, No Need to Prespot Holes, No Inserts Required and Can be Removed and Reinstalled
Type: MasonryItem: Masonry Anchor Screw
Head Style: Flat, PhillipsAnchor Dia.: 1/4"
Length: 2-1/4"Country of Origin (subject to change): United States

Product Description

Masonry Screw, Length 2 1/4 Inches, 1/4 Inch Diameter, Phillips Flat Head, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR
Save 15%. Sign up for Z-mail.