Masonry Scr, Flat, 1/4x4 L, Pk100

TAPCON| Zoro #: G0321711| Mfr #: PF4-400

$23.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321711 Mfr #: PF4-400
Type: MasonryMaterial: Hardened steel
Application: Excellent for Wood to Concrete, No Need to Prespot Holes, No Inserts Required and Can be Removed and ReinstalledItem: Masonry Anchor Screw
Head Style: Flat, PhillipsAnchor Dia.: 1/4"
Length: 4"Country of Origin (subject to change): United States

Product Description

Masonry Screw, Length 4 Inches, 1/4 Inch Diameter, Phillips Flat Head, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews