FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Masonry Scr, Flat, 3/16x1 3/4L, Pk100

TAPCON| Zoro #: G1461853| Mfr #: 3171407

$20.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461853 Mfr #: 3171407
Material: Hardened steelApplication: Excellent for Wood to Concrete, No Need to Prespot Holes, No Inserts Required and Can be Removed and Reinstalled
Type: MasonryItem: Masonry Anchor Screw
Head Style: Flat, PhillipsAnchor Dia.: 3/16"
Length: 1-3/4"Country of Origin (subject to change): United States

Product Description

Masonry Screw, Length 1 3/4 Inches, 3/16 Inch Diameter, Phillips Flat Head, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews