JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Masonry Scr, Flat, 3/16x3 1/4L, Pk100

TAPCON| Zoro #: G2155553| Mfr #: 3177407

$25.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2155553 Mfr #: 3177407
Type: MasonryMaterial: Hardened Steel
Application: Excellent for Wood to Concrete, No Need to Prespot Holes, No Inserts Required and Can be Removed and ReinstalledItem: Masonry Anchor Screw
Head Style: Flat, PhillipsAnchor Dia.: 3/16"
Length: 3-1/4"Country of Origin (subject to change): United States

Product Description

Masonry Screw, Length 3 1/4 Inches, 3/16 Inch Diameter, Phillips Flat Head, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.