Tapcon
Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Climaseal, 100 PK
Mfr # 3157407
Zoro # G1843091
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Wood
- Sub-Brand Tapcon
- Material Steel
- Finish Blue Climaseal
- Head Type Hex
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Climaseal, 100 PK 3159407
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Climaseal, 100 PK 3139407
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Climaseal, 100 PK 3143407
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated, 225 PK 28550
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Climaseal, 100 PK 3161407
- TAPCON Tapcon Masonry Screw, Hex, Climaseal Coated, 75 PK 24342
- TAPCON Tapcon Concrete Screw, Steel Climaseal Coated 24515
- TAPCON Tapcon Masonry Screw, Climaseal Coated 28375/24375
- TAPCON Steel Screw Anchor, PK 2000 3404100V2
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Stainless Steel 50 PK 54552
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, 410 Stainless Steel 50 PK 54459
- Tapcon Anchor Screws