Skip to Main Content
customer-service Help
Tapcon

Masonry Scr, Hex, 3/16x1 1/4 L, Pk100

Tapcon Masonry Scr, Hex, 3/16x1 1/4 L, Pk100 3139407
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.70 ($0.20/unit)
  • Anchor Screw Type: Concrete Screw
  • Material: Hardened Steel
  • Anchor Screw Head Style: Hex Washer Slotted
See full product details
Orders over $75 ship free.
Total: $19.70

Tapcon #3139407 Specifications

  • Anchor Screw Type: Concrete Screw
  • Material: Hardened Steel
  • Anchor Screw Head Style: Hex Washer Slotted
  • Anchor Material: Steel
  • Material Grade: Low Carbon Steel
  • Length: 1-1/4"
  • Fastener Finish: Blue Climaseal
  • Anchor Dia.: 3/16 in
  • Anchor Length: 1 1/4 in
  • Seismic Approved: No
  • ICC Approved for Cracked Concrete: No
  • Type: Masonry
  • Item: Concrete/Masonry Screw
  • Head Style: Hex Washer
  • Application: Excellent for Wood to Concrete, No Inserts Required and Can be Removed and Reinstalled, No Need to Prespot Holes
  • Siesmic Approved: No
  • Package Quantity: 100
  • ICC Approved for Un-Cracked Concrete: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Concrete/Masonry Screw, Anchor Screw Head Style Hex Washer Slotted, Anchor Material Steel, Material Grade Low Carbon Steel, Fastener Finish Blue Climaseal, Anchor Dia. 3/16 in, Anchor Length 1 1/4 in, Seismic Approved No, Package Quantity 100

Restrictions and Compliance

  • This item has been restricted from sale in the following states: PR

Reviews of Tapcon #3139407