Tape Logic
Tape Logic® Caution Hot Surface Durable Safety Label, 2" x 4", Multi-Color, 25/Roll
Mfr # DSL521
Zoro # G0924736
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 4"
- Color Multi-Color
- Length 2"
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Flammable Liquid", 4" x 4, Red/White, 500/Roll DL5780
- TAPE LOGIC Tape Logic® Labels, "Minimum Two Person Lift", 2" x 8", Multiple, 500/Roll DL1225
- TAPE LOGIC Tape Logic® Labels, "Hold - Do Not Ship", 3" x 5", Fluorescent Red, 500/Roll DL2344
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Green, 500/Roll DL631J
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 6", Fluorescent Yellow, 400/Case LL186YE
- TAPE LOGIC Tape Logic® Labels, "Counted", 2" x 3", Fluorescent Green, 500/Roll DL1142
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Light Blue, 500/Roll DL631C
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3", Fluorescent Red, 500/Roll DL614G
- TAPE LOGIC Tape Logic® Labels, "Top Load", 3" x 5", Fluorescent Red, 500/Roll DL2661
- AVERY Shipping Labels with Sure Feed fo, PK200 6873
- AVERY Internet Shipping Labels, TrueBloc, PK20 18126
- Tape Logic Shipping Labels