Tape Logic
Tape Logic® Labels, "Small Parts Enclosed", 2 x 3", Fluorescent Green, 500/Roll
Mfr # DL1625
Zoro # G0924219
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 3"
- Color Fluorescent Green
- Product Type Label,Small Parts Enclosed,2" x 3",PK500
- Length 2"
Explore More Products
- TAPE LOGIC Tape Logic® 1400 Strapping Tape, 3" x 60 yds., Clear, 12/Case T9181400
- TAPE LOGIC Tape Logic® Labels, "Perishable", 3" x 4", Red/White/Black, 500/Roll IPM313
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Red, 500/Roll DL611A
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - Standard", 6" x 6", Red/Yellow/Black, 500/Roll DL7530
- TAPE LOGIC Tape Logic® Labels, "Static Sensitive Devices", 1 3/4" x 2 1/2", Black/Yellow, 500/Roll DL9140
- TAPE LOGIC Tape Logic® Removable Labels, 3/4" Circles, Fluorescent Green, 500 /Roll DL1388FG
- TAPE LOGIC Tape Logic® Fluorescent Circle Laser Labels, 1 1/2", Fluorescent Yellow, 3000/Case LL192YE
- TAPE LOGIC Tape Logic® Rectangular Laser Labels, 3" x 3", White, 600/Case LL166
- TAPE LOGIC Tape Logic® Labels, "This End Up", Arrow, 4" x 6", Multiple, 500/Roll DL1850
- AMERICAN LABELMARK CO LabelMaster® LT196U Hazmat Shipping Paper Tab, Paper, 500/Roll LT196U
- DECKER TAPE PRODUCTS Label, DL2651, PACKAGING LIST ENCLOSED, 2" X 3" DL2651
- Tape Logic Labels & Label Makers