Handheld Tape Dispenser, 2 In.

TAPE WRANGLER| Zoro #: G1268093| Mfr #: TWPS200D

$37.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268093 Mfr #: TWPS200D
Max. Tape Width: 2"Handle Grips: Pistol
Tape Brake: AdjustableIncludes: Mounting Bracket, Tape, Pen, Knife, Measuring Tape
Item: Handheld Tape DispenserHeight: 9-1/4"
Length: 4"Width: 9-7/8"
Color: GrayConstruction: Plastic
Country of Origin (subject to change): Unknown

Product Description

Handheld Tape Dispenser, For Use With Self Adhesive Tapes, Height 9-1/4 In., Length 4 In., Width 9-7/8 In., Max. Tape Width 2 In., Color Gray, Handle Grips Pistol, Construction Plastic, Includes Mounting Bracket, Tape, Pen, Knife, Measuring Tape

Product Reviews

Save 15%. Sign up for Z-mail.