Tapecase
Reclosable Fastener, Disc, Rubber Adhesive, 4 in, Black, 10 PK
Mfr # SJ3541
Zoro # G0066031
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Type Rubber Adhesive
- Backing Material Polyolefin
- Dot Dia. 4 in
- Hook-and-Loop Shape Disc
- Color Black
Explore More Products
- TAPECASE Reclosable Fastener, Disc, Rubber Adhesive, 1 in, Black, 50 PK SJ3542
- TAPECASE Reclosable Fastener, Disc, Rubber Adhesive, 7/8 in, Black, 945 PK 16U758
- TAPECASE Reclosable Fastener, Disc, Rubber Adhesive, 1/2 in, White, 1565 PK 16U760
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK 192343
- 3M Reclosable Fastener, Disc, VHB Acrylic Adhesive, 3/4 in, Clear, 100 PK 340VCSJ3560/100
- HYGLOSS PRODUCTS White, 90 PK 45215
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Black, 100 PK 340VCKI
- MAGIC MOUNTS Reclosable Fastener, Disc, 5/8 in, White, 180 PK 3250W
- VELCRO BRAND Tape, Dots, Loop, 5/8", Blk, PK1200, Disc, Black, 1200 PK VEL171
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK 90140
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Clear, 900 PK SJ4570
- Tapecase Hook & Loop Discs