Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Evident Label - 1" x 6", PK25

  • Zoro #: G0065340
  • Mfr #: FMV01202

$11.11 /ea ($0.44/unit)

Order in multiples of 4

  • Tensile Strength: Not Specified
  • Features: Meets CONEG Requirements; Not Recommended for Sheet on Press Applications
  • Length: 6"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tapecase #FMV01202 Specifications

  • Zoro #: G0065340
  • Mfr #: FMV01202
Tensile Strength: Not Specified Features: Meets CONEG Requirements; Not Recommended for Sheet on Press Applications
Length: 6" Color: Silver
Material: Silicone (Adhesive), Polyester Film (Backing) Width: 1"
Performance Temp.: 40 Degrees to 120 Degrees F Thickness: 2 mil
Item: Label Product Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Product, Package Quantity 25

Reviews of Tapecase #FMV01202