Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Evident Label - 2" x 5", PK25

  • Zoro #: G0065499
  • Mfr #: FMV01202
$12.08 /ea ($0.48/unit)

Order in multiples of 4

  • Color: Silver
  • Thickness: 2 mil
  • Features: Meets CONEG Requirements; Not Recommended for Sheet on Press Applications
See full product details
Orders over $75 ship free.

Tapecase #FMV01202 Specifications

  • Zoro #: G0065499
  • Mfr #: FMV01202
Color: Silver Thickness: 2 mil
Features: Meets CONEG Requirements; Not Recommended for Sheet on Press Applications Item: Label Product
Length: 5" Tensile Strength: Not Specified
Material: Silicone (Adhesive), Polyester Film (Backing) Width: 2"
Performance Temp.: 40 Degrees to 120 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Product, Package Quantity 25

Reviews of Tapecase #FMV01202