Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Evident Label - 3" x 6", PK25

  • Zoro #: G0065593
  • Mfr #: FMV01202

$16.18 /ea ($0.65/unit)

Order in multiples of 3

  • Length: 6"
  • Width: 3"
  • Item: Label Product
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tapecase #FMV01202 Specifications

  • Zoro #: G0065593
  • Mfr #: FMV01202
Length: 6" Width: 3"
Item: Label Product Tensile Strength: Not Specified
Performance Temp.: 40 Degrees to 120 Degrees F Features: Meets CONEG Requirements; Not Recommended for Sheet on Press Applications
Thickness: 2 mil Material: Silicone (Adhesive), Polyester Film (Backing)
Color: Silver Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Product, Package Quantity 25

Reviews of Tapecase #FMV01202