Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Evident Label - 5" x 25yd.

  • Zoro #: G0065480
  • Mfr #: FMV01202
$63.42
  • Length: 25 yd.
  • Width: 5"
  • Material: Silicone (Adhesive), Polyester Film (Backing)
See full product details
Orders over $75 ship free.

Tapecase #FMV01202 Specifications

  • Zoro #: G0065480
  • Mfr #: FMV01202
Length: 25 yd. Width: 5"
Material: Silicone (Adhesive), Polyester Film (Backing) Color: Silver
Tensile Strength: Not Specified Item: Label Product
Thickness: 2 mil Performance Temp.: 40 Degrees to 120 Degrees F
Features: Meets CONEG Requirements; Not Recommended for Sheet on Press Applications Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Product

Reviews of Tapecase #FMV01202