Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Evident Label - 6" x 6", PK25

  • Zoro #: G0065517
  • Mfr #: FMV01202

$25.20 /ea ($1.01/unit)

Order in multiples of 2

  • Performance Temp.: 40 Degrees to 120 Degrees F
  • Width: 6"
  • Color: Silver
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tapecase #FMV01202 Specifications

  • Zoro #: G0065517
  • Mfr #: FMV01202
Performance Temp.: 40 Degrees to 120 Degrees F Width: 6"
Color: Silver Thickness: 2 mil
Length: 6" Material: Silicone (Adhesive), Polyester Film (Backing)
Tensile Strength: Not Specified Item: Label Product
Features: Meets CONEG Requirements; Not Recommended for Sheet on Press Applications Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Product, Package Quantity 25

Reviews of Tapecase #FMV01202