Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tamper Evident Label - 9" x 25yd.

  • Zoro #: G0065611
  • Mfr #: FMV01202

$114.18

  • Length: 25 yd.
  • Thickness: 2 mil
  • Width: 9"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tapecase #FMV01202 Specifications

  • Zoro #: G0065611
  • Mfr #: FMV01202
Length: 25 yd. Thickness: 2 mil
Width: 9" Material: Silicone (Adhesive), Polyester Film (Backing)
Tensile Strength: Not Specified Performance Temp.: 40 Degrees to 120 Degrees F
Features: Meets CONEG Requirements; Not Recommended for Sheet on Press Applications Color: Silver
Item: Label Product Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Product

Reviews of Tapecase #FMV01202