Targus
Compact Multi Dvc Wrls Kybrd
Mfr # AKB862US
Zoro # G713076863
product price: $27.45
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyboard/Keypad Height 4.46 in
- Keyboard/Keypad Connectivity Technology Wireless
- Operating System Compatibility macOS, Windows
- Device Supported Smartphone, Tablet, Notebook
- Keyboard/Keypad Length 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Targus
- MFR # AKB862US
- Zoro # G713076863
- UPC # 92636352783
- Country of Origin China
- Category Wireless Input Devices
Dimensions
Keyboard/Keypad Height | 4.46 in |
Keyboard/Keypad Length | 11.25 in |
Keyboard/Keypad Width | 0.83 in |
Battery Size Supported | AAA |
Details
Keyboard/Keypad Connectivity Technology | Wireless |
Operating System Compatibility | macOS, Windows |
Device Supported | Smartphone, Tablet, Notebook |
Battery Included | Yes |
Bluetooth Version | 5.1 |
Product Type | Keyboard |
Keyboard/Keypad Wireless Technology | Bluetooth |
Platform Supported | PC, Mac |
Keyboard/Keypad Features | Slim, Compact Keyboard, Multi-host Support, Battery Indicator, On/Off Switch, Antimicrobial |
Number of Batteries Supported | 2 |
Product Model | AKB862US |
Power Source | Battery |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 4Prt DvcSrvr, 10/100M Eth, Rs-232, Db9 Male, 12-48 Vdc, NPrt 5410 w/Adapter (NPort 5410 w/ adapter)
- MONOPRICE Workstream by Large Multimedia Desktop Monitor Stand_ Clear Glass (16356)
- NVENT HOFFMAN CONCEPT Deep Hinged Window Kit, fits 310x360mm, Steel (CWHD3136)
- ILC Replacement for Light Bulb / Lamp Carousel 5600 replacement light bulb lamp (CAROUSEL 5600 LIGHT BULB / LAMP)
- ADVANTECH Outdoor Lora Wireless Sensor Module (WISE-4610-NA)