Targus
ErgoFlip Ambidextrous EcoSmar
Mfr # AMB586GL
Zoro # G613076857
product price: $49.65
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Device Supported Tablet, Notebook
- Power Source Batteries
- Battery Included Yes
- Mouse Size Class Mid Size
- Product Model AMB586GL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Targus
- MFR # AMB586GL
- Zoro # G613076857
- UPC # 92636353117
- Country of Origin China
- Category Wireless Input Devices
Dimensions
Mouse Size Class | Mid Size |
Width | 4.5 in |
Height | 3 in |
Length | 1.8 in |
Details
Device Supported | Tablet, Notebook |
Power Source | Batteries |
Battery Included | Yes |
Product Model | AMB586GL |
Pointing Device Wireless Technology | Bluetooth |
Product Line | ErgoFlip |
Bluetooth Version | 5 |
Product Type | Mouse |
Total Number of Buttons | 6 |
Movement Resolution (dpi) | 4000 |
Movement Detection | BlueTrace |
Ergonomic Fit | Symmetrical |
Pointing Device Connectivity Technology | Wireless |
Platform Supported | PC, Mac |
Post-consumer-waste% | 0.85 |
Package Contents | ErgoFlip EcoSmart Mouse, (1) AA Battery |
Number of Batteries Supported | 1 |
Pointing Device Features | Antimicrobial |
Operating System Compatibility | Windows, ChromeOS, Mac OS |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY BR-2-3A4F Replacement Battery For Fanuc Robot Controller (BR-2/3A4F)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- NVENT HOFFMAN Louver Plate Kits, 10.56x9.50, SS Type 3 (AVK88SS6)
- GLOBAL INDUSTRIAL Mobile Chrome Wire Shelf Computer Workstation, 31-1/2W x 24D x 63H (250112)
- ADVANTECH Outdoor Lora Wireless Sensor Module (WISE-4610-NA)