Tarpco Safety
14 Mil, Polyethylene, White
- Zoro #: G304418836
- Mfr #: TS-104-20X35

Tap to zoom
Hover or click to zoom
$139.95
- Water Resistant/Waterproof: Waterproof
- Material: Polyethelene
- Width: 20
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $139.95
Tarpco Safety #TS-104-20X35 Specifications
- Zoro #: G304418836
- Mfr #: TS-104-20X35
- Water Resistant/Waterproof: Waterproof
- Material: Polyethelene
- Width: 20
- Depth: 0.5
- Color: White
- Height: 0.5
- Tarp Material: Polyethylene
- Finished Size: 35 L x 0.5 H x 20 W
- Thickness: 14 Mil
- Grommet Spacing: 24
- Length: 35
- Includes: Tarp with reinforced grommits
- Fabric Weight: 20
- Grommet Material: Aluminum
- Country of Origin (subject to change): China
Description
One tarp, endless possibilities.Tarpco Safetys multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses.For example, you can use this tarp sheet to cover your car. boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls.Lets not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones.Tarpco Safety has designed the ultimate weatherproof tarp coverThis heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions: Is it too sunny and warm outside? This tarp is UV resistant so the sun rays cannot get through it. Is it raining a lot? The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use. Is it snowing? You can use the tarpaulin cover to keep your vehicle from getting buried under the snow. Is it windy? The ultra thick tarp with the 14 x 14 weave count and 100% virgin polyethylene will not tear or rip.Tying it down is going to be simple and easyThis polyethylene tarp sheet has metal grommets every 24 inches and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way.Scroll Up And Click Add to Cart NOW
Reviews of Tarpco Safety #TS-104-20X35
Explore more
- TARPCO SAFETY 14 Mil, Polyethylene, Green TS-103-18X24
- TARPCO SAFETY 7 Mil, Polyethylene, Green TS-203-12X12
- TARPCO SAFETY 14 Mil, Polyethylene, Green TS-103-40X80
- TARPCO SAFETY 7 Mil, Polyethylene, Green TS-203-20X40
- TARPCO SAFETY 14 Mil, Polyethylene, Blue TS-105-100X100
- TARPCO SAFETY 7 Mil, Polyethylene, Blue TS-205-50X50
- MAURITZON Mesh Tarp, 8 x 10 ft, 5 Mil, Vinyl, Standard Duty, Black, Tear Resistant, UV Resistant MBT-12-04-0810
- TEXSPORT Texsport Camping 17420 8 ft. x 10 ft. Reinforced Rip-Stop Polyethylene Tarps - Blue T17420
- US CARGO CONTROL Heavy Duty Lumber Tarp - 20' x 28' (6' Drop & Flap) - 18 oz. Red Tarp HLT20286-RED
- MAURITZON Mesh Tarp, 10 x 20 ft, 5 Mil, Vinyl, Standard Duty, Multi, Tear Resistant, UV Resistant MBT-12-99-1020
- CORE TARPS 10 Mil, Polyethylene, Silver CT-601-30X30
- Tarpco Safety Tarps