Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ear Muff, 27dB, Folding, Black

  • Zoro #: G4187276
  • Mfr #: 2953
Tasco Ear Muff, 27dB, Folding, Black 2953
Tasco Ear Muff, 27dB, Folding, Black 2953
Tasco Ear Muff, 27dB, Folding, Black 2953
Tasco Ear Muff, 27dB, Folding, Black 2953
$21.79
  • Ear Muff Cushion Material: PVC
  • Ear Muff Cup Color: Black
  • Ear Muff Type: Foldable
See full product details
Orders over $75 ship free.

Tasco #2953 Specifications

  • Zoro #: G4187276
  • Mfr #: 2953
Ear Muff Cushion Material: PVC Ear Muff Cup Color: Black
Ear Muff Type: Foldable Ear Muff Style: Folding
Noise Reduction Rating NRR: 27 dB Replacement Pad Grainger Part Number: 3NHJ4
Weight: 9.9 oz Band Color - Hearing Protection: Black
Ear Muff Shell Color: Black Band Material - Hearing Protection: Stainless Steel
Item: Ear Muffs Features: Very Low Head Band Force, Soft-Seal Cushions, Outstanding Attenuation
Standards: ANSI S3.19-1974, CSA Class A Dielectric: No
Series: Golden Eagle Earmuff Style: Folding
Color: Black Compatible Mfg. Model Number: 101-29001
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Muffs, Ear Muff Style Folding, Noise Reduction Rating NRR 27 dB, Dielectric No, Series Golden Eagle, Ear Muff Cup Color Black, Standards ANSI S3.19-1974, CSA Class A, Ear Muff Cushion Material PVC, Ear Muff Type Foldable, Band Color - Hearing Protection Black, Band Material - Hearing Protection Stainless Steel

Reviews of Tasco #2953