Tasco
Multi-Position Ear Muffs, 27 dB, Black Hawk, Black/Silver
Mfr # 100-02700
Zoro # G5478588
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dielectric, three position earmuff. High performance economy muff
- Series Black Hawk
- Dielectric Yes
- Weight 6.7 oz
- Ear Muff Style Multi-Position
Explore More Products
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Sound Star, Black 100-02551
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black 100-02400
- TASCO Over-the-Head Ear Muffs, 30 dB, Nextera, Black/Blue 100-03006
- TASCO Multi-Position Ear Muffs, 29 dB, Sound Star, Gray/Red 100-22900
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink 100-52550
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black 100-02953
- HONEYWELL SAFETY PRODUCTS Earmuffs Std Hearing NRR25 RWS-53010
- SURTEK Adjustable Ear Muffs 137345
- 3M Hard Hat Mounted Ear Muffs, 23 dB, Peltor Hi-Viz, Black/Orange H31P3E
- SANOXY Ear Muffs Range Noise Reduction Hearing Protection 383695635232
- SAS SAFETY EARMUFFS FOLDABLE IN CLAMSHELL SA6111
- Tasco Hearing Protection