Tasco
Reusable Banded Ear Plugs, Bell Shape, 22 dB, 1 Pairs, Dark Blue
Mfr # 100-02299
Zoro # G4137603
$3.59
11% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Bell
- Disposable/ Reusable Reusable
- Cord Options Banded
- Noise Reduction Rating NRR 22 dB
- Pairs Per Package 1
Explore More Products
- TASCO Reusable Uncorded Ear Plugs, Cylinder Shape, 29 dB, 200 Pairs, Orange 100-09390
- TASCO Reusable Corded Ear Plugs, Flanged Shape, 27 dB, 1 Pairs, Blue 100-09011
- TASCO Reusable Uncorded Ear Plugs, Flanged Shape, 27 dB, 100 Pairs, Orange 100-09009
- TASCO Reusable Corded Ear Plugs, Flanged Shape, 27 dB, 1 Pairs, Blue 100-09020
- TASCO Reusable Corded Ear Plugs, Flanged Shape, 27 dB, 100 Pairs, Blue 100-09022
- TASCO Reusable Corded Ear Plugs, Flanged Shape, 27 dB, 100 Pairs, Pink 100-19020
- TASCO Reusable Corded Ear Plugs, Pod Shape, 24 dB, 100 Pairs, Dark Blue 9005
- 3M Yes UltraFit Corded Earplugs, 25 dB, Yellow MMM3404004
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 5 Pairs/Box MAX-5-30
- MOLDEX Softies Foam Uncorded Earplugs, 200 Pairs, 200PK 6600
- MAGID Reusable Ear Plugs, 27, Red IHP27C
- Tasco Ear Plugs