Taylor
5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F
Mfr # 9842
Zoro # G1117767
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 450 Degrees
- Temp. Range (C) -40 Degrees to 230 Degrees
- Stem Length 5 in
- Accuracy +/-1 Degrees F (0 Degrees to 230 Degrees F), +/-3.6 Degrees F (Otherwise)
- Display 4 Digit LCD, 0.4 in High Digits
Explore More Products
- TAYLOR Taylor Digital Instant Read Pocket Thermometer Taylor-9840
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 500 Degrees F 9841
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F 6096L
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F 9840
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F 6092L
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F 3621
- EXTECH 4-1/2" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F 39272
- MASTERCOOL Digital Pocket Thermometer, -58 Degrees to 302 Degrees F 52223-A
- A & E HAND TOOLS Digital Pocket Thermometer 550B
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F 23NU22
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F YP125FNSF
- Taylor Pocket Thermometers