SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Analog Thermometer, -40 to 120 Degree F

TAYLOR| Zoro #: G1345976| Mfr #: 5132F/C

$4.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Analog ThermometerTemp. Range (C): -40 Degrees to 50 DegreesCase Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345976 Mfr #: 5132F/C
Item: Analog ThermometerTemp. Range (C): -40 Degrees to 50 Degrees
Case Material: AluminumMounting: Wall
Degree Divisions: 2 Degrees FFeatures: Nontoxic Liquid Fill, Multi-Directional Viewing, Weather Resistant, Rustproof
Height: 9-1/4"Application: Indoor/Outdoor
Temp. Range (F): -40 Degrees to 120 DegreesScale Color: Blue/Red
Country of Origin (subject to change): China

Description

Analog Thermometer, Indoor/Outdoor, Wall, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to 50 Degrees Temp. Range (C), Degree Divisions 2 Degrees F, Height 9-1/4 In., Case Material Aluminum, Features Nontoxic Liquid Fill, Multi-Directional Viewing, Weather Resistant, Rustproof, Scale Color Blue/Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews