DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations

TAYLOR| Zoro #: G0491942| Mfr #: 74074102

$23.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Housing Material: Stainless steel
Digital/Mechanical: Digital
Capacity: 180kg/400 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491942 Mfr #: 74074102
Housing Material: Stainless steelDigital/Mechanical: Digital
Capacity: 180kg/400 lb.Scale Readability: 0.1kg/0.2 lb.
Overall Width: 13"Weighing Surface Width: 13"
Overall Height: 1-1/2"Overall Length: 13-1/2"
Item: Bath ScaleScale Display: LCD
Weighing Surface Depth: 1-1/2"Power Source: (2) 3V Li-Ion Batteries
Country of Origin (subject to change): China

Description

Bath Scale, Capacity 180kg/400 lb., Scale Graduations 0.1kg/0.2 lb., Overall Length 13-1/2 In., Overall Width 13 In., Overall Height 1-1/2 In., Weighing Surface Width 13 In., Weighing Surface Depth 1-1/2 In., Stainless Steel, Power Source (2) 3V Li-Ion Batteries, LCD Scale Display, Includes 1-1/4 In. LCD, Batteries, Digital/Mechanical Digital, Weighing Units kg, lb.

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews