LCD Bath Scale, 180kg/400 lb. Cap., 0.227kg/0.5 lb. Graduations

TAYLOR| Zoro #: G0684722| Mfr #: 75064192

$32.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0684722 Mfr #: 75064192
Weighing Units: kg/lb.Item: Bath Scale
Scale Readability: 0.2kg/0.5 lb.Scale Display: LCD
Weighing Surface Depth: 2-1/4"Weighing Surface Width: 14-1/4"
Power Source: (2) 1.5 Li-Ion BatteriesOverall Width: 14-1/4"
Overall Length: 13-1/2"Overall Height: 2-1/4"
Includes: 1" LCD, BatteriesCapacity: 180kg/400 lb.
Housing Material: Tempered GlassCountry of Origin (subject to change): China

Product Description

Bath Scale, Capacity 180kg/400 lb., Scale Readability 0.2kg/0.5 lb., Overall Length 13-1/2 In., Overall Width 14-1/4 In., Overall Height 2-1/4 In., Weighing Surface Width 14-1/4 In., Weighing Surface Depth 2-1/4 In., Tempered Glass, Power Source (2) 1.5 Li-Ion Batteries, LCD Scale Display, Includes 1 In. LCD, Batteries, Digital/Mechanical Digital, Weighing Units kg/lb.

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.