HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dial Pocket Thermometer, 5 In L

TAYLOR| Zoro #: G2441302| Mfr #: 3621

$5.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Antibacterial Pocket Sleeve
Degree Divisions: 2 Degrees
Item: Dial Pocket Thermometer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441302 Mfr #: 3621
Features: Antibacterial Pocket SleeveDegree Divisions: 2 Degrees
Item: Dial Pocket ThermometerIncludes: Pocket Clip/Sheath
Temp. Range (F): 0 to 220 Degrees FStem Length: 5"
Accuracy: +/-2 Degrees FStandards: NSF Certified
Dial Size: 1"Case Material: Stainless Steel
Stem Material: Stainless SteelLens Material: Polycarbonate
Country of Origin (subject to change): China

Description

Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Stem Length 5 In., Accuracy +/-2 Degrees F, Standards NSF Certified, Degree Divisions 2 Degrees , Dial Size 1 In., Lens Material Polycarbonate, Stem Material Stainless Steel, Case Material Stainless Steel, Features Antibacterial Pocket Sleeve, Includes Pocket Clip/Sheath

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews