Taylor
5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F
Mfr # 6092L
Zoro # G2103184
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 Degrees to 220 Degrees
- Stem Length 5 in
- Accuracy +/-2%
- Lens Material Polycarbonate
- Resolution 2 Degrees
Explore More Products
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F 9842
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F 9840
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F 3621
- TAYLOR Taylor Digital Instant Read Pocket Thermometer Taylor-9840
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 500 Degrees F 9841
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F 9840RB
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F 4353
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F 23NU22
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIGITAL POCKET THERMOMETER KH13800
- FLUKE 6-19/64" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C TPP1-C1
- ROBINAIR 4" Stem Digital Pocket Thermometer, -40 Degrees to 390 Degrees F 43240
- Taylor Pocket Thermometers